B30 B569 WHT 1.125INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B30 B569 WHT 1.125INX100FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY117988
  • Mfr. Model # B30C-1125-569-WT
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2261
  • Shipping Weight 1.0 lbs

Product Details

Drop and click print ribbons for quick and easy supply changes. Print can withstand years in industrial areas and outdoor conditions. White.

Technical Specs

  • Colour White
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Item Low-Halide Pipe Tape
  • Width 1-1/8"
  • Label Type Indoor/Outdoor
  • Temp. Range -40 Degrees F - 212 Degrees F
  • Length 100 ft.
  • Tape Material Polyester
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list