Skip Content
B30 B569 BLU 1.125INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B30 B569 BLU 1.125INX100FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY117955
  • Mfr. Model # 117955
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Light Blue
  • For Use With Brady BBP31
  • Item Low-Halide Pipe Tape
  • Temp. Range -40 Degrees to 212 Degrees F
  • Label Type Indoor
  • Tape Material Polyester
  • Length 100 ft.
  • Width 1-1/8"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list