B30 B569 BLK 2.25INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B30 B569 BLK 2.25INX100FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY117930
  • Mfr. Model # B30C-2250-569-BK
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item Low-Halide Pipe Tape
  • For Use With Brady BBP31
  • Temp. Range -40 Degrees to 212 Degrees F
  • Colour Black
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Length 100 ft.
  • Metal Detectable No
  • Width 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list