Skip Content
B13 DRILL SET 1/16-1/4 X 1/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B13 DRILL SET 1/16-1/4 X 1/64

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR06213
  • Mfr. Model # DR06213
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 486
  • Shipping Weight 1.76 lbs

Product Details

Jobber drill set. 13 piece. High speed steel, 135 degree split point, black and gold finish. 1/16 inch to 1/4 inch by 64ths.

Technical Specs

  • Point Angle 135 Degrees
  • Finish Black & Gold
  • Item Drill Set
  • Number of Pieces 13
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List