Skip Content
B TYPE V-BELT SIZE B26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B TYPE V-BELT SIZE B26

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWH6
  • Mfr. Model # 3GWH6
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 0.3 lbs

Product Details

Dayton A, B and C V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Designed to handle industrial higher horsepower applications.

Technical Specs

  • Industry Number B26
  • Item V-Belt
  • Material Natural/Synthetic Rubber Blend
  • For Use With Single Or Multiple V-Belt Drives
  • Temp. Range -22 Degrees - 194 Degrees F
  • Construction Wrapped
  • Thickness 13/32"
  • Top Width 21/32"
  • Resists Oil, Heat
  • Outside Length 29"
  • V-Belt Section B
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list