Skip Content
B TYPE V-BELT-38IN 21/32IN TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B TYPE V-BELT-38IN 21/32IN TOP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3X634
  • Mfr. Model # 3X634
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 0.4 lbs

Product Details

Dayton A, B and C V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Designed to handle industrial higher horsepower applications.

Technical Specs

  • Industry Number B35
  • Item V-Belt
  • Belt Type B
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Thickness 13/32"
  • Construction Wrapped
  • Outside Length 38"
  • Top Width 21/32"
  • V-Belt Section B
  • Number of Ribs 1
  • Resists Oil and Heat
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list