Skip Content
B TYPE V-BELT-147IN 21/32IN TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B TYPE V-BELT-147IN 21/32IN TOP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3X651
  • Mfr. Model # 3X651
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 1.65 lbs

Product Details

Dayton A, B and C V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Designed to handle industrial higher horsepower applications.

Technical Specs

  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Industry Number B144
  • Belt Type B
  • Construction Wrapped
  • Outside Length 147"
  • Thickness 13/32"
  • Top Width 21/32"
  • V-Belt Section B
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list