Skip Content
B TANK ACETYLENE TO POL REG ADAPTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B TANK ACETYLENE TO POL REG ADAPTO

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB317
  • Mfr. Model # 317
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 778
  • Shipping Weight 1.86 lbs

Product Details

Brass fitting adapter, CGA-520 to CGA-510.

Technical Specs

  • Item Cylinder Adaptor
  • Gas Type Propane
  • Number of Pieces 1
  • Connection CGA-520 to CGA-510
  • Construction Brass
  • Standards CGA-520
  • Function B Tank Cylinder to POL Acetylene Regulator
  • Thread Size CGA-520, CGA-510
  • For Use With Acetylene
  • Fitting Size CGA-520 to CGA-510
  • Max. PSI 500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list