Skip Content
B-LINE 20A 125V TWLK CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

B-LINE 20A 125V TWLK CONNECTOR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL23CM13
  • Mfr. Model # HBL23CM13
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • HP 1
  • Item Connector
  • Number of Poles 2
  • Phase 1
  • Number of Wires 3
  • Cord Size 0.36 - 0.93"
  • Standards CSA
  • Boot Code C
  • IP Rating 20
  • Material Nylon
  • Special Features Corrosion Resistant
  • Antimicrobial No
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list