B GRADE GRAIN DEERSKIN DRIVER STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B GRADE GRAIN DEERSKIN DRIVER STYLE

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT477S
  • Mfr. Model # 477S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2431
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application General Purpose, Yard and Field Work, Gardening and Landscaping, Farming
  • Colour Tan
  • Item Glove
  • Lining Unlined
  • Cuff Slip-On
  • Thumb Style Inset
  • Sold As Pair
  • Stitching Material Cotton
  • Leather Palm Type Grain
  • Leather Palm Process Tanned
  • Leather Palm Material Deerskin
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list