Skip Content
B/D PLUG FAN,30 IN,LESS DR PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B/D PLUG FAN,30 IN,LESS DR PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5ZPK7
  • Mfr. Model # 5ZPK7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 705.0 lbs

Technical Specs

  • Application Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers
  • Bearing Type Self-Aligning Ball
  • Height 43-1/4"
  • Depth 54-11/16"
  • Item Plug Fan
  • Includes Heat Fan Package
  • Width 43-1/4"
  • Type Belt Drive, Less Drive Package
  • CFM Range 10,389 - 24,626 @ 0.00" SP
  • Dimension B 37-1/4"
  • Drive Type Belt
  • Max. Operating Temp. 500 Degrees F
  • Mounting Position Horizontal or Vertical
  • RPM Range 594 - 1,408
  • Wheel Type Backward Inclined
  • Wheel Material Steel, Gray Polyester Coating
  • Dimension C 27-9/16"
  • Dimension A 43-1/4"
  • Dimension D 27-1/8"
  • Dimension E 54-11/16"
  • Dimension F 10-1/16"
  • Dimension H 40-1/4"
  • Dimension G 20-1/8"
  • Shaft Dia. 2-3/16"
  • Motor HP Range 1-1/2 - 20
  • Dimension I 7/8"
  • Wheel Diameter 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list