Skip Content
B/D PLUG FAN, 27 IN,LESS DR PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B/D PLUG FAN, 27 IN,LESS DR PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5ZPK6
  • Mfr. Model # 5ZPK6
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 582.0 lbs

Technical Specs

  • Bearing Type Self-Aligning Ball
  • Application Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers
  • Height 40"
  • Depth 50-1/16"
  • Type Belt Drive, Less Drive Package
  • Item Plug Fan
  • Includes Heat Fan Package
  • CFM Range 7,775 - 19,164 @ 0.00" SP
  • Width 40"
  • Dimension B 34"
  • Drive Type Belt
  • Mounting Position Horizontal or Vertical
  • RPM Range 628 - 1,548
  • Wheel Material Steel, Gray Polyester Coating
  • Max. Operating Temp. 500 Degrees F
  • Wheel Type Backward Inclined
  • Dimension A 40"
  • Dimension C 25-13/16"
  • Dimension D 24-1/4"
  • Dimension E 50-1/16"
  • Motor HP Range 1 - 15
  • Dimension G 18-1/2"
  • Dimension H 37"
  • Dimension F 9-1/4"
  • Dimension I 7/8"
  • Shaft Dia. 2-3/16"
  • Wheel Diameter 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list