Skip Content
B/D PLUG FAN,24 IN,LESS DR PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B/D PLUG FAN,24 IN,LESS DR PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5ZPK5
  • Mfr. Model # 5ZPK5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 400.0 lbs

Technical Specs

  • Application Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers
  • Depth 44-3/8"
  • Bearing Type Self-Aligning Ball
  • Includes Heat Fan Package
  • Item Plug Fan
  • Width 38"
  • Height 38"
  • Type Belt Drive, Less Drive Package
  • CFM Range 6,818 - 14,700 @ 0.00" SP
  • Dimension B 32"
  • Drive Type Belt
  • RPM Range 737 - 1,589
  • Max. Operating Temp. 500 Degrees F
  • Mounting Position Horizontal or Vertical
  • Wheel Type Backward Inclined
  • Wheel Material Steel, Gray Polyester Coating
  • Dimension C 21-13/16"
  • Dimension A 38"
  • Dimension D 22-9/16"
  • Dimension E 44-3/8"
  • Dimension F 8-3/4"
  • Motor HP Range 1 - 10
  • Dimension G 17-1/2"
  • Dimension H 35"
  • Dimension I 9/16"
  • Shaft Dia. 1-15/16"
  • Wheel Diameter 24-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list