B/D MOTOR,SPLIT-PH,1/4 HP,1725/1140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

B/D MOTOR,SPLIT-PH,1/4 HP,1725/1140

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS927L
  • Mfr. Model # 927L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.74 lbs

Technical Specs

  • Full Load Amps 4.4/2.2
  • Nameplate RPM 1725/1140
  • Item Belt Drive Motor
  • HP 1/4, 1/14
  • Phase 1
  • Footnotes 91
  • Hz 60
  • RPM Range 1701-1800
  • Overall Length 10-11/16"
  • Voltage 115
  • Shaft Length 1-15/16"
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Frame 48Z
  • Shaft Dia. 1/2"
  • Length Less Shaft 8-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 8-1/4"
  • No. of Speeds 2
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Mounting Type Cradle Base
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.35
  • Ins. Class B
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list