B/D MOTOR,1 HP,1725/1140,460 V,56Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

B/D MOTOR,1 HP,1725/1140,460 V,56Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH718V1
  • Mfr. Model # H718V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Full Load Amps 1.7/1.1
  • HP 1, 1/2
  • Item Belt Drive Motor
  • Nameplate RPM 1745/1140
  • Phase 3
  • Footnotes 26
  • Nominal Efficiency 70.0%
  • Overall Length 11"
  • Hz 60
  • Shaft Length 1-7/8"
  • Voltage 460
  • RPM Range 1701-1800
  • Standards UL Recognized (E44549), CSA Certified (4642)
  • Frame 56Y
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 8-5/8"
  • Motor Application HVAC/R
  • No. of Speeds 2
  • Motor Shaft Rotation CW/CCW
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Design 3-Phase
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class B
  • Voltage Compatibility 460, 208-230/460
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list