Skip Content
B-CAP CONNECTOR,RED,22-8AWG,PK 350 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B-CAP CONNECTOR,RED,22-8AWG,PK 350

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VYL4
  • Mfr. Model # 5VYL4
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.37 lbs

Technical Specs

  • Colour Red
  • Height 0,56"
  • Max. Voltage 600
  • Item Wire Connector
  • Max. Wire Combination Min. 2 #18 - Max. 5 #12
  • Standards UL 486C, CSA C2.2#188
  • Application General Purpose
  • Min. Wire Combination (2) 18 AWG
  • Width 0.56"
  • Series B2
  • Wire Connector Style Wing
  • Max. Single Wire Size 8 AWG
  • Min. Single Wire Size 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list