Skip Content
B 90 R ADV DSE W/244 20 AMP CHRGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

B 90 R ADV DSE W/244 20 AMP CHRGR

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCB90R
  • Mfr. Model # B90R
  • UNSPSC # 47121605
  • CATALOGUE PAGE # 1639
  • Shipping Weight 415.8 lbs

Product Details

Rider floor scrubber with 22 in., 26 in., and 30 in. widths in conventional disk. This machine will pass through standard doorways and boasts a radius of only 5.2 ft., a real advantage in congested buildings. With 24 gal solution and recovery tanks.

Technical Specs

  • Features Battery Pack, No Cord Needed
  • Item Disk Type Autoscrubber
  • Includes Squeegee Assembly, Battery Charger
  • Power Source 244 Ah Batteries
  • Style Ride On
  • Max. Productivity 35,500/42,000/48,400 sq. ft./hr.
  • Brush Motor 2 x 600 W
  • Cleaning Path 22", 26" or 30"
  • Recovery Tank Capacity 24 gal.
  • Recommended Cleaning Chemicals 24 gal.
  • Max. Brush Pressure Adjustable to 314 g/cm²
  • Solution Tank Capacity 24 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list