Skip Content
B 80 W BP 245 SCRUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B 80 W BP 245 SCRUBBER

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCB80WBP
  • Mfr. Model # B80WBP
  • UNSPSC # 47121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 301.4 lbs

Technical Specs

  • Features Battery Pack, No Cord Needed
  • Item Scrubber
  • Power Source 245 Ah Wet Cell Batteries
  • Cleaning Path 26"
  • Style Walk Behind
  • Solution Tank Capacity 21 gal.
  • Sound Level 66.2 dB(A)
  • Max. Productivity 48,440 sq. ft./hr.
  • Recovery Tank Capacity 21 gal.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List