B-78 SUBKCS (BK)34.5X13X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

B-78 SUBKCS (BK)34.5X13X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENB78BK
  • Mfr. Model # B78BK
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Technical Specs

  • Colour Black
  • Depth 13-1/2"
  • Height 78"
  • Item Stationary Bookcase
  • Number of Shelves 6
  • Type Assembled
  • Width 34-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list