Skip Content
B 60/10 C AUTO MOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B 60/10 C AUTO MOP

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCB60/10CDETAIL
  • Mfr. Model # B60/10CDETAIL
  • UNSPSC # 47121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • For Use With 8.637-944.0
  • Capacity 2 gal.
  • Item Auto Mop
  • Overall Length 31"
  • Overall Height 43"
  • Colour Anthracite
  • Overall Width 25"
  • Shape Upright
  • Handle Material Metal
  • Mechanism Bridge Pump
  • Caster Type Swivel
  • Wringer Type Side Press

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list