Skip Content
B-593 RAISED PANEL LABEL WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B-593 RAISED PANEL LABEL WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115074
  • Mfr. Model # 115074
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Colour White
  • Item Label Cartridge
  • For Use With Mfr. No. BMP71, M71-R6000
  • Temp. Range -4⁰ to 212 Degrees F
  • Material Polyester
  • Width 3"
  • Labels per Roll 50
  • Adhesive Yes
  • Legend BLANK
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, UL Recognized
  • Height 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List