Skip Content
B-593 RAISED PANEL LABEL SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B-593 RAISED PANEL LABEL SILVER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115066
  • Mfr. Model # 115066
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With Mfr. No. BMP71, M71-R4400-WT
  • Item Label Cartridge
  • Colour Silver
  • Width 2"
  • Temp. Range -4⁰ to 212 Degrees F
  • Legend BLANK
  • Adhesive Yes
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Application General & Industrial ID, Panel ID, Raised Panel Labels
  • Length 2"
  • Label Type Raised Panel Label

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list