B-530 TAMPER RESISTANT TAPE WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B-530 TAMPER RESISTANT TAPE WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114835
  • Mfr. Model # M71C-500-530
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White
  • For Use With Brady BMP71
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 194 Degrees F
  • Length 50 ft.
  • Adhesive Yes
  • Width 1/2"
  • Label Type Indoor/Outdoor
  • Tape Material Tamper Resistant
  • Metal Detectable No
  • Standards ASTM D 2979

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list