B-53 SUBKCS (BK) 34.5X13X53 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B-53 SUBKCS (BK) 34.5X13X53

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENB53BK
  • Mfr. Model # B53BK
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Height 52"
  • Colour Black
  • Depth 13-1/2"
  • Item Stationary Bookcase
  • Number of Shelves 1
  • Type Assembled
  • Width 34-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list