Skip Content
B-427 SELF-LAMINATING VINYL WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B-427 SELF-LAMINATING VINYL WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114876
  • Mfr. Model # 114876
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Colour White/Translucent
  • Material Vinyl
  • Temp. Range -40 Degrees to 158 Degrees F
  • Item Cartridge Label
  • Width 1"
  • Labels per Roll 2500
  • Standards UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Legend Blank
  • Min. Wire Size 4 AWG
  • Max. Wire Size 10 AWG
  • Height 1-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List