Skip Content
B-423 BRADYBONDZ GLSSY POLYESTER WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B-423 BRADYBONDZ GLSSY POLYESTER WH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115027
  • Mfr. Model # 115027
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour White
  • Item Label Cartridge
  • For Use With Mfr. No. BMP71, M71-R6000
  • Temp. Range -94 Degrees to 230 Degrees F
  • Adhesive Yes
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, CSA Approved, Halogen Free Material Per DIN VDE 0472 Part 815, UL Recognized
  • Width 1/2"
  • Legend BLANK
  • Application Circuit Board & Component ID, Lab ID
  • Length 1/2"
  • Label Type BradyBondz(TM) Glossy Polyester
  • Labels per Roll 5000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list