Skip Content
B-423 BRADYBONDZ GLOSSY POLY WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B-423 BRADYBONDZ GLOSSY POLY WH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114826
  • Mfr. Model # 114826
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Mfr. No. BMP71, M71-R6000
  • Item Label Cartridge
  • Colour White
  • Temp. Range -94 Degrees to 230 Degrees F
  • Width 4"
  • Adhesive Yes
  • Legend BLANK
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, CSA Approved, Halogen Free Material Per DIN VDE 0472 Part 815, UL Recognized
  • Application General & Industrial ID, Circuit Board & Component ID, Panel ID
  • Length 4"
  • Label Type BradyBondz(TM) Glossy Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list