Skip Content
B-42 SUBKCS (BK)34.5X13X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B-42 SUBKCS (BK)34.5X13X40

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENB42BK
  • Mfr. Model # B42BK
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Height 40"
  • Colour Black
  • Depth 13-1/2"
  • Number of Shelves 3
  • Item Stationary Bookcase
  • Type Assembled
  • Width 34-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list