!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
B-412 POLYPROPYLENE TAG STOCK WHITE

B-412 POLYPROPYLENE TAG STOCK WHITE

BRADY

B-412 POLYPROPYLENE TAG STOCK WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
B-412 POLYPROPYLENE TAG STOCK WHITE

B-412 POLYPROPYLENE TAG STOCK WHITE

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY104276
  • Mfr. Model # M71C-475-412
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Label Tape Cartridge
  • Compatible Grainger Part Number 5EAW1
  • Label Colour White
  • Label Material Polypropylene Tag Stock B412
  • Recommended Ribbon M71-R4300
  • Width 0.475"
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 212 Degrees F
  • Adhesive No
  • Label Media Format Continuous Roll
  • Product Type High Tensile Polypropylene Tag
  • Service Temperature Range -40 Degrees to 212 Degrees F
  • Adhesive Properties Non-Adhesive
  • Compatible Mfr Part Number M71-R4300
  • Label Finish Matte
  • Printer Series Compatibility BMP71
  • Roll Length 50 ft
  • Indoor/Outdoor Usage Outdoor
  • Material Series B-412
  • Minimum Service Temperature -40 Degrees F
  • Application Voice/Data ID
  • Label Thickness 0.008"
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
  • Standards ASTM B 117: ASTM D 1000: ASTM D 1938: ASTM G 155

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list