Skip Content
B 40 W BP WITH 105 AMP PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B 40 W BP WITH 105 AMP PIECE

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCB40WBP
  • Mfr. Model # B40WBP
  • UNSPSC # 47121605
  • CATALOGUE PAGE # 1639
  • Shipping Weight 204.6 lbs

Product Details

B 40 is the most versatile, full-featured scrubber on the market today.It is available as battery operated compact B 40 C Bp, 120 V electric B 40 C Ep and traction version B 40 W Bp.It can be ordered with either 18 or 22 cylindrical roller brush heads or 17or 20 disk heads.

Technical Specs

  • Item Traction Version
  • Net Weight 255 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list