Skip Content
B 40 C EP 120 VOLT / 60 HZ PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B 40 C EP 120 VOLT / 60 HZ PIECE

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCB40CEP
  • Mfr. Model # B40CEP
  • UNSPSC # 47121605
  • CATALOGUE PAGE # 1639
  • Shipping Weight 237.6 lbs

Product Details

B 40 is the most versatile, full-featured scrubber on the market today. It is available as battery operated compact B 40 C Bp, 120 V electric B 40 C Ep and traction version B 40 W Bp. It can be ordered with either 18 in. or 22 in. cylindrical roller brush heads or 17 in. or 20 in. disk heads.

Technical Specs

  • Item 120 V Electric
  • Max. Productivity 23,680 sq. ft./hr.
  • Recovery Tank Capacity 10.5 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list