Skip Content
B 40 C CLASSIC COMPACT SCRUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B 40 C CLASSIC COMPACT SCRUBBER

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCB40CCLASSIC
  • Mfr. Model # B40CCLASSIC
  • UNSPSC # 47121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 188.1 lbs

Technical Specs

  • Features Battery Pack, No Cord Needed, Customizable
  • Includes Squeegee Assembly, Dbl Hook, Homebase Adapter, Charge Off Board 24V
  • Style Walk Behind
  • Item Scrubber
  • Cleaning Path 17"
  • Power Source 105 Ah Batteries
  • Brush Speed 1,400 RPM
  • Solution Tank Capacity 10.6 gal.
  • Max. Productivity 23,680 sq. ft./hr.
  • Recovery Tank Capacity 10.5 gal.
  • Max. Brush Pressure 31 - 40 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list