Skip Content
B 40 C BP WITH 105 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

B 40 C BP WITH 105 AMP

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCB40CBP
  • Mfr. Model # B40CBP
  • UNSPSC # 47121605
  • CATALOGUE PAGE # 1639
  • Shipping Weight 196.24 lbs

Product Details

B 40 is the most versatile, full-featured scrubber on the market today. It is available as battery operated compact B 40 C Bp, 120 V electric B 40 C Ep and traction version B 40 W Bp. It can be ordered with either 18 in. or 22 in. cylindrical roller brush heads or 17 in. or 20 in. disk heads.

Technical Specs

  • Features Battery Pack, No Cord Needed, Customizable
  • Includes Squeegee Assembly, Dbl Hook, Homebase Adapter, Charge Off Board 24 V
  • Item Scrubber
  • Brush Speed 1,400 RPM
  • Power Source 105 Ah Batteries
  • Cleaning Path 22"
  • Style Walk Behind
  • Max. Productivity 23,680 sq. ft./hr.
  • Solution Tank Capacity 10.6 gal.
  • Recovery Tank Capacity 10.5 gal.
  • Max. Brush Pressure 31 - 40 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list