Skip Content
B-351 TAMPER-RESISTANT VINYL WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

B-351 TAMPER-RESISTANT VINYL WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114967
  • Mfr. Model # 114967
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • Item Label Cartridge
  • For Use With Mfr. No. BMP71, M71-R6200
  • Temp. Range -40 Degrees to 176 Degrees F
  • Width 1-1/2"
  • Adhesive Yes
  • Legend BLANK
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Application General & Industrial ID, Tamper Indicating
  • Length 1-1/2"
  • Label Type Tamper-Resistant Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list