Skip Content
B-342 PERMASLEEVE MARKER WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B-342 PERMASLEEVE MARKER WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115086
  • Mfr. Model # 115086
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 2258
  • Shipping Weight 0.24 lbs

Product Details

PermaSleeveª Heat Shrinkable Wire Marker Sleeves for the BMP71 Label Printer. 100 per roll. Size 1.015 x 0.439 inches. Applications include panel identification, wire and cable identification. Plugs & Connectors: Nylon body and housing are impact and crus

Technical Specs

  • Item 1.015" x 0.439", 100/Roll
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Colour White
  • Height 7/16"
  • Material Irradiated Heat Shrink Polyolefin
  • Temp. Range -67 Degrees F - 257 Degrees F
  • Width 1-1/64"
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Legend Blank
  • Labels per Roll 100
  • Shrink Ratio 3:1
  • Max. Wire Size 0.215"
  • Min. Wire Size 0.094"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list