Skip Content
B-342 PERMASLEEVE MARKER WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B-342 PERMASLEEVE MARKER WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115021
  • Mfr. Model # 115021
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs

Technical Specs

  • Colour White
  • Height 0.851"
  • Item Cartridge Label
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Material Irradiated Heat Shrink Polyolefin B342
  • Temp. Range -67 Degrees to 257 Degrees F
  • Width 1.015"
  • Labels per Roll 1,000
  • Legend Blank
  • Standards UL, MIL-STD-202, SAE-AS-81531, SAE-DTL-23053/5 Class 1, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Min. Wire Size 8 AWG
  • Shrink Ratio 3:1
  • Max. Wire Size 1 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list