Skip Content
B-342 PERMASLEEVE MARKER WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B-342 PERMASLEEVE MARKER WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115019
  • Mfr. Model # 115019
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 2258
  • Shipping Weight 1.0 lbs

Product Details

1.765 in. x 0.851 in., 1,000/Roll

Technical Specs

  • Item 1.765" x 0.851", 1,000/Roll
  • Colour White
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Height 27/32"
  • Material Irradiated Heat Shrink Polyolefin
  • Temp. Range -67 Degrees F - 257 Degrees F
  • Legend Blank
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Shrink Ratio 3:1
  • Width 1-49/64"
  • Labels per Roll 1000
  • Min. Wire Size 0.187"
  • Max. Wire Size 0.450"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list