Skip Content
B-342 PERMASLEEVE MARKER WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

B-342 PERMASLEEVE MARKER WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114978
  • Mfr. Model # 114978
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Height 41/64"
  • Item Wire Marker Sleeves
  • Material Irradiated Heat Shrink Polyolefin
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Labels per Roll 100
  • Legend Blank
  • Temp. Range -67 Degrees F - 257 Degrees F
  • Width 1-1/64"
  • Max. Wire Size 0.320"
  • Shrink Ratio 3:1
  • Min. Wire Size 0.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list