Skip Content
Assembled Utility Cart,36 L,1200 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Assembled Utility Cart,36 L,1200 lb.

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMRSC2436-2-95
  • Mfr. Model # RSC2436-2-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1930
  • Shipping Weight 80.0 lbs

Product Details

Rolling stock carts. Available with 2 or 5 shelves. 1-1?2 in. x 1?8 in. angle. Iron uprights for added strength. Sturdy tubular push handle. 1-1?2 in. shelf lips up on all shelves prevent lost parts during transport. 14-gauge steel shelves. Ships full ass

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Gauge 14
  • Colour Gray
  • Material Steel
  • Item Shelf Stock Carts
  • Load Capacity 1200 lbs.
  • Number of Shelves 2
  • Overall Length 36"
  • Overall Width 24"
  • Shelf Width 24"
  • Caster Material Polyurethane
  • Caster Type (2) Rigid, (2) Swivel
  • Capacity per Shelf 600 lb.
  • Caster Width 1-1/4"
  • Distance Between Shelves 26-3/4"
  • Lip Height 1-1/2"
  • Shelf Length 36"
  • Includes Casters (2) swivel with side breaks
  • Handle Height 37"
  • Cart Shelf Style Lipped
  • Top Shelf Height 37"
  • Handle Included Yes
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list