Skip Content
Discontinued with Replacement
Appliance Hand Truck,1800 lb.,72in close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Appliance Hand Truck,1800 lb.,72in

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES230076
  • Mfr. Model # 230076
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs
Suggested Replacement Product
Vending Hand Truck,1200 lb.,72in

Price: NA

Technical Specs

  • Colour Red
  • Material Steel
  • Item Appliance Hand Truck
  • Finish Powder Coated
  • Includes 2 Piece Belt with Auto Rewind Ratchet Tightener
  • Number of Casters 2
  • Overall Depth 16"
  • Load Capacity 1,800 lbs.
  • Overall Height 72"
  • Overall Width 27"
  • Wheel Bearings Roller
  • Caster Type Swivel
  • Wheel Type Polyurethane
  • Noseplate Width 24"
  • Number of Wheels 2
  • Wheel Diameter 10"
  • Wheel Width 2"
  • Noseplate Depth 5"
  • Hand Truck Handle Type Dual Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list