Air-Powered Oil Pump,3:1 Mobile close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Air-Powered Oil Pump,3:1 Mobile

GRACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRA24H751
  • Mfr. Model # 24H751
  • UNSPSC # 23171507
  • CATALOGUE PAGE # 2860
  • Shipping Weight 200.0 lbs

Product Details

5:1 mobile lube oil cart. Portable lube oil system allows for flexibility in and out of the shop. Large pneumatic wheels provide ease of mobiltiy on uneven surfaces. Locking front casters for provided stability. Mobile package includes: LD series lube oil pump, 6 ft. oil delivery hose kit, 55 gallon (200 L) drum cart, 1/2 inch x 35 ft. LD series retractable oil hose reel and LDM5 manual meter with rigid extension. Note: drum not included.

Technical Specs

  • Includes 3:1 200L Oil Pump (24G582), 6 ft. Oil Hose Kit (24J495), LDM5 Rigid Meter (256215), 55 gal. Cart (24F915), LD Oil Hose Reel, 1/2" x 35 ft. (24H662)
  • Item Air-Powered Oil Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list