Accessory,Hanger Bar close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Accessory,Hanger Bar

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHB36-95
  • Mfr. Model # HB36-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1929
  • Shipping Weight 8.0 lbs

Product Details

Hang parts from 1/2 inch rod spindles or use them to seperate long parts.

Technical Specs

  • Colour Gray
  • Height 4"
  • For Use With Adjust-A-Tray Trucks
  • Item Hanger Bar
  • Length 36"
  • Material Steel
  • Width 36-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list