Skip Content
AXLE STRAP TIE DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AXLE STRAP TIE DOWN

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15661-1
  • Mfr. Model # 15661-1
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3245
  • Shipping Weight 2.0 lbs

Product Details

Polyester Axle Strap & Auto Ratchet Tie Down, 2 inch width, 84 inch length, gray in colour, working load limit of 3,335 lbs (1,513 kgs).

Technical Specs

  • Colour Gray
  • Item Ratchet Handle, 2" Snap Hooks
  • Includes Manufactured with Resin Coated Polyester Webbing for Minimum Stretch and Maximum Wear Resistance, Protective Nylon Sleeve, Bilingual Industry Correct Legal Labels and Transport Grade Hardware
  • For Use With Used in Conjunction with Mfr Numbers 15653g024, 15653g024sl1, 15653g036, 15653g036sl1 and 15653g044sl1
  • Length 84"
  • Width 2"
  • End Type Twisted Snap Hooks
  • Body Material Polyester
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Hardware Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list