Skip Content
AXIS CONTRAST GY/BLK FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AXIS CONTRAST GY/BLK FRAME

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253AX40034CN
  • Mfr. Model # 253AX40034CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Frame Colour Black/Gray
  • Size One Size Fits All
  • Lens Coating Scratch-Resistant
  • Standards CSA Z94.3
  • Lens Colour Contrast
  • Frame Material Polycarbonate + TPR
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Temple Colour Gray/Black
  • Gender Unisex
  • Frame Design Rimless
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list