Skip Content
AXIS CLEAR GY/BLK FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AXIS CLEAR GY/BLK FRAME

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253AX40032CN
  • Mfr. Model # 253AX40032CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Size One Size Fits All
  • Frame Colour Black/Gray
  • Lens Colour Clear
  • Standards CSA Z94.3
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate + TPR
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Temple Colour Gray/Black
  • Gender Unisex
  • Frame Design Rimless
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list