Skip Content
AXION REPLACEMENT HEAD S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AXION REPLACEMENT HEAD S/S

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAWSP65S
  • Mfr. Model # SP65S
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Existing Eye/Face Wash
  • Height 5"
  • Colour Silver
  • Includes Dust Cover
  • Item Eyewash
  • Length 3"
  • Width 3"
  • Material Stainless Steel
  • Standards ANSI Z358.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list