AXION ADVANTAGE S/STEEL COMBO KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AXION ADVANTAGE S/STEEL COMBO KIT

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAWAX14S
  • Mfr. Model # AX14S
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Includes Adapters
  • Item Eyewash Kit
  • Colour Silver
  • Fitting Material Stainless Steel
  • Mounting To Existing Units
  • Eye Wash Bowl Material Stainless Steel
  • Standards ANSI Z358.1
  • Eye Wash Activates By Push Plate (Eyewash), Pull Rod (Shower)
  • ANSI Compliant Yes
  • Spray Head Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list