Skip Content
AXION ADVANTAGE PLASTIC EWF KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AXION ADVANTAGE PLASTIC EWF KIT

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAWAX13
  • Mfr. Model # AX13
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Green
  • Includes Adapters
  • Item Eyewash Kit
  • Fitting Material Stainless Steel
  • Mounting To Existing Units
  • Standards ANSI Z358.1
  • Eye Wash Activates By Push Plate (Eyewash), Pull Rod (Shower)
  • Eye Wash Bowl Material ABS Plastic
  • ANSI Compliant Yes
  • Spray Head Material ABS Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list