AXIAL FAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AXIAL FAN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6KD67
  • Mfr. Model # 6KD67
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1433
  • Shipping Weight 0.15 lbs

Product Details

Square DC Axial Fan, Air Flow 19.3 CFM, Voltage Rating 12 Volts, Width 2 3/8 Inches, Speed 3800 RPM, Current Rating 0.13 Amp, Bearing Ball, Power Rating 1 Watts, Speech Interference Level 30 dB , Mounting Hole Size 1-5/16 Inches, Depth 1 Inch, Height 2-3/

Technical Specs

  • Depth 1"
  • CFM @ 0.000-In. SP 19.3
  • Item Axial Fan
  • Thermal Protection Impedance
  • Bearings Ball
  • Fan RPM 3,800
  • Housing Material PBT Plastic
  • Housing Finish Black Painted
  • Motor Type Brushless DC
  • Mounting Position Vertical or Horizontal
  • Blade Material Polybutylene Terephthalate
  • Motor Insulation Class A
  • Amps 0.13
  • Standards UL and cUL Component Recognized
  • Max. Ambient Temp. 158 Degrees F
  • Fan Voltage 12 VDC
  • Fan Watts 1.0
  • Fan Shape Square
  • Fan Item Axial Fan
  • Fan Depth 1"
  • Fan Height 2-3/8"
  • Electrical Connection - Fans 12" Leads
  • Fan dBA 30
  • Mounting Eye O.C. - Fans 1-15/16"
  • Fan Width 2-3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list