AXIAL FAN,400/460VAC,12-5/7INH,12-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AXIAL FAN,400/460VAC,12-5/7INH,12-5

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YDN6
  • Mfr. Model # 6YDN6
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.02 lbs

Technical Specs

  • CFM @ 0.000-In. SP 424
  • Depth 5-5/8"
  • Item Axial Fan
  • Phase 3
  • Thermal Protection Impedance
  • Bearings Ball
  • Housing Finish Light Gray (RAL 7035)
  • Housing Material PBT Plastic
  • Motor Type Rotary Current
  • Hz 50/60
  • Mounting Position Vertical or Horizontal
  • Blade Material Steel
  • Standards UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), CURus, UR, CSA, CCC, EN 60 529/09.2000
  • Motor Insulation Class B
  • Requires Hard Wiring
  • Amps 0.17/0.21
  • Max. Ambient Temp. 131⁰F
  • Fan Voltage 400/460 VAC
  • Fan Shape Square
  • Fan Watts 93/140
  • Fan Item Axial Fan
  • Fan Height 12-51/64"
  • Fan Depth 5-45/64"
  • Fan dBA 65/68
  • Fan Width 12-51/64"
  • Mounting Eye O.C. - Fans 11-1/2"
  • Electrical Connection - Fans Terminals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list